Shop WEARWELL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 44 ft. L x 3 ft. W, 7/8" Thickness, Marble, Gray
- Mfr # 494.78X3X44GY
- Zoro # G4408157
product price:Â
$
1,838.99
/ea
Key Features
Color
Gray
Width
3 ft.
Material
PVC Surface With PVC Sponge
Thickness
7/8 in
Mat Surface Pattern
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494.78X3X44GY
- Zoro #
- G4408157
- UPC #
- 715411747825
- Country of Origin
- United States
Dimensions
- Length
- 44 ft.
- Width
- 3 ft.
- Thickness
- 7/8 in
Details
- Item
- Antifatigue Mat
- Color
- Gray
- Material
- PVC Surface With PVC Sponge
- Mat Surface Pattern
- Marble
- Standards
- MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
- Application
- Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- For Use With
- Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Type
- Anti-Fatigue Matting
Description
Tile Top Mat,Gray,UltraSoft,3ft x 44ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.