Antifatigue Mat, 44 ft. L x 4 ft. W, 5/8" Thickness, Deluxe Tuf, Black/Yellow

  • Mfr # 442.58X4X44BYL

  • Zoro # G4657646


product price:  $989.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Width
4 ft.
Thickness
5/8"
Material
PVC Sponge
Mat Surface Pattern
Deluxe Tuf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442.58X4X44BYL
Zoro #
G4657646
UPC #
715411935239
Country of Origin
United States

Dimensions

Length
44 ft.
Width
4 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Deluxe Tuf
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Deluxe Tuf Sponge,4 ft. x 44 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.