Shop WEARWELL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 45 ft. L x 4 ft. W, 5/8" Thickness, Deluxe Tuf, Black/Yellow
- Mfr # 442.58X4X45BYL
- Zoro # G4657619
product price:Â
$
1,039.99
/ea
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
5/8 in
Material
PVC Sponge
Mat Surface Pattern
Deluxe Tuf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442.58X4X45BYL
- Zoro #
- G4657619
- UPC #
- 715411935246
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Sponge
- Mat Surface Pattern
- Deluxe Tuf
- Standards
- DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
- Application
- Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- For Use With
- Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 45 ft.
- Width
- 4 ft.
- Thickness
- 5/8 in
Description
Deluxe Tuf Sponge,4 ft. x 45 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.