Antifatigue Mat, 48 ft. L x 3 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black (Discontinued)
- Mfr # 480.38X3X48SLTBK
- Zoro # G7564317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480.38X3X48SLTBK
Zoro #
G7564317
UPC #
715411683239
Country of Origin
United States
Dimensions
Length
48 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Textured Drainage Slotted
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Manufacturing; Retail, Office, Education; Transportation; Wet, Oily, Slippery Environment
For Use With
Manufacturing; Retail, Office, Education; Transportation; Wet, Oily, Slippery Environment
Type
Industrial Runner
Description
Mat,Abrasive Kushion,Slot,Blk,3ft. x 48ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.