Shop WEARWELL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 49 ft. L x 2 ft. W, 1/4" Thickness, Corrugated, Black
- Mfr # 702.14X2X49BK
- Zoro # G4382421
product price:Â
$
697.99
/ea
Key Features
Color
Black
Width
2 ft.
Material
PVC
Thickness
1/4 in
Mat Surface Pattern
Corrugated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702.14X2X49BK
- Zoro #
- G4382421
- UPC #
- 715411924554
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC
- Mat Surface Pattern
- Corrugated
- Standards
- ASTM D178-01; ASTM F1677; ASTM D149
- Application
- Suitable For Dry Environments
- For Use With
- Suitable For Dry Environment
- Type
- Non-Conductive
Dimensions
- Length
- 49 ft.
- Width
- 2 ft.
- Thickness
- 1/4 in
Description
Corrugated Switchboard Matting,2ftx49ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.