This item is Discontinued.
This item is Discontinued.
Antifatigue Mat, 49 ft. L x 3 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black/Yellow (Discontinued)
Mfr #
475.38X3X49SLTBYL
Zoro #
G7525108
UPC # 715411680979
Country of Origin United States
Category Anti-Fatigue Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
475.38X3X49SLTBYL
Zoro #
G7525108
UPC #
715411680979
Country of Origin
United States
Dimensions
Length
49 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Mat Surface Pattern
Textured Drainage Slotted
Standards
MVSS 302/"A" Rating
Application
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
For Use With
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
Type
Industrial Runner
Description
Kushion Walk Slot,BK/YL Brd,3ft. x 49ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.