Antifatigue Mat, 49 ft. L x 3 ft. W, 3/8" Thickness, Textured Solid Unslotted, Black/Yellow (Discontinued)
- Mfr # 475.38X3X49UNSBYL
- Zoro # G7525071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475.38X3X49UNSBYL
Zoro #
G7525071
UPC #
715411680962
Country of Origin
United States
Dimensions
Length
49 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Mat Surface Pattern
Textured Solid Unslotted
Standards
MVSS 302/"A" Rating
Application
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
For Use With
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
Type
Industrial Runner
Description
Kushion Walk,Un-Slot,BK/YL Brd,3ft. x 49ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.