Shop WEARWELL

Antifatigue Mat, 5 ft L, 2 ft W, Black

  • Mfr # 415.916x2x5BYL
  • Zoro # G822706019

product price: 
$
63.25
/ea

Key Features

Mat Compatible Chemicals
Compression Deflection
25% @ 6.2 psi
Reversible
No
Manufacturers Warranty Length
Lifetime
Surface Design
Classic Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
415.916x2x5BYL
Zoro #
G822706019
UPC #
715411823352
Country of Origin
United States
Mat Compatible Chemicals
Compression Deflection
25% @ 6.2 psi
Reversible
No
Surface Design
Classic Diamond
Recyclable
Yes
Mat Product Type
Antifatigue Mat
Backing Characteristics
Nitricell
Surface Material
PVC
Edge Style
Beveled
Weight
11 lb
Washdown Safe
No
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Antimicrobial
No
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
MVSS 302
Resistance Properties
Chemical-Resistant
USDA Certified
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Border Color
Yellow
Color
Black
Single Material Construction
No
MVSS 302 Rating
A Rating
Series
415
Item
Diamond-Plate SpongeCote
Autoclavable
No
Backing Material
Nitrile Foam
Application
Industrial
Anti-Slip Backing
No
Number of Beveled Edges
4
NFSI High Traction Certified
Yes
Welding Safe
No
Thermally Insulating
No
Recycled Content
Greater Than50%
Number of Border Stripes
2
Wire Color
Black

Dimensions

Manufacturers Warranty Length
Lifetime
Width
2 ft
Length
5 ft
Thickness
9/16 in

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.