Shop WEARWELL

Antifatigue Mat, 5 ft L, 3 ft W, Black

  • Mfr # 415.916x3x5BYL
  • Zoro # G022705607

product price: 
$
82.99
/ea

Key Features

Anti-Slip Surface
Yes
Surface Design
Classic Diamond
Single Material Construction
No
Number of Border Stripes
2
Critical Radiant Flux Class Rating
MVSS 302
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
415.916x3x5BYL
Zoro #
G022705607
UPC #
715411201006
Country of Origin
United States
Anti-Slip Surface
Yes
Surface Design
Classic Diamond
Single Material Construction
No
Number of Border Stripes
2
Critical Radiant Flux Class Rating
MVSS 302
Autoclavable
No
Resistance Properties
Chemical-Resistant
Surface Material
PVC
Backing Characteristics
Nitricell
Washdown Safe
No
MVSS 302 Rating
A Rating
NFSI High Traction Certified
Yes
Mat Shape
Rectangle
Recycled Content
Greater Than50%
Number of Beveled Edges
4
Weight
18 lb
Welding Safe
No
X-Ray Detectable
No
USDA Certified
No
Compression Deflection
25% @ 6.2 psi
Item
Diamond-Plate SpongeCote
Anti-Slip Backing
No
Mat Product Type
Antifatigue Mat
Backing Material
Nitrile Foam
Edge Style
Beveled
Antimicrobial
No
Series
415
Thermally Insulating
No
Color
Black
Application
Industrial
Mat Compatible Chemicals
Border Color
Yellow
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Reversible
No
Recyclable
Yes
Wire Color
Black

Dimensions

Thickness
9/16 in
Manufacturers Warranty Length
Lifetime
Width
3 ft
Length
5 ft

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.