Antifatigue Mat, 5 ft. L x 2 ft. W, 5/8" Thickness, Urethane, Square Grid, Black
Mfr # 502
Zoro # G3645923
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
5 ft.
Thickness
5/8"
Material
Urethane
Surface Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502
Zoro #
G3645923
UPC #
715411002924
Country of Origin
United States
Dimensions
Length
5 ft.
Width
2 ft.
Thickness
5/8"
Width and Length
2 ft x 5 ft
Details
Item
Antifatigue Mat
Color
Black
Material
Urethane
Surface Material
Urethane
Mat Surface Pattern
Square Grid
Edge Style
Beveled
Standards
FMVSS 302, F1677
Oil Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Backing Material
Urethane
Description
Antifatigue Mat, Width 2 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 5 ft, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.