Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Diamond Plate, Black

  • Mfr # 452.12X3X5BK

  • Zoro # G0917329


product price:  $74.59
/ea

Key Features

Width
3 ft.
Thickness
1/2"
Material
PVC Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452.12X3X5BK
Zoro #
G0917329
UPC #
715411192298
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
DOC FF1-70; ASTM F1677
Application
Suitable For Dry Environments
Weight
16.1 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Backing Material
Vinyl
Mat Shape
Rectangle
Edges
beveled
Antifatigue
Yes
Oil Resistant
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Fire Retardant
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Fire Retardant

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.