Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Nitrile, Marble, Gray

  • Mfr # 420

  • Zoro # G0910198


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420
Zoro #
G0910198
UPC #
715411334759
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Surface Material
Nitrile
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
beveled
Mat Surface Material
Nitrile
Antimicrobial
Yes
Oil Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Backing Material
Nitrile Foam
For Use With
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products