This item is Discontinued.

Wearwell Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black/Yellow 431

Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black/Yellow (Discontinued)

  • Mfr # 431
  • Zoro # G0910021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431
Zoro #
G0910021
UPC #
715411229697
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302 / 'A'; ASTM D395-98
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Surface Material
Vinyl
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Backing Material
Nitricell Foam
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Edges
beveled
Antimicrobial
No
Antifatigue
Yes
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.