Antifatigue Mat, 5 ft. L x 3 ft. W, 3/8" Thickness, Urethane, Ultra Tred, Black/Yellow

  • Mfr # 440.38X3X5BYL

  • Zoro # G0917730


product price:  $77.59
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
5 ft.
Width
3 ft.
Thickness
3/8"
Material
Polyurethane Coating over PVC Sponge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440.38X3X5BYL
Zoro #
G0917730
UPC #
715411240968
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
3/8"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Polyurethane Coating over PVC Sponge
Surface Material
Urethane
Mat Surface Pattern
Ultra Tred
Edge Style
Beveled
Standards
DOT FMVSS 302- Pass; ASTM D624 - 15 lb./in minimum
Application
Medium Traffic Areas; Dry Environments
Edges
beveled
Brake Fluid Resistant
No
Mat Surface Material
Urethane
Mat Backing Material
Vinyl Foam
Oil Resistant
No
Antimicrobial
No
Weight
129 lb
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
For Use With
Medium Traffic Areas; Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.