Antifatigue Mat, 5 ft L x 3 ft W, 5/8 in Thickness, Diamond Plate, Black
- Mfr # 497
- Zoro # G413344002
product price:Â
$
63.35
/ea
Key Features
Thickness
5/8 in
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Mat Backing Material
Urethane Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 497
- Zoro #
- G413344002
- UPC #
- 715411014507
- Country of Origin
- United States
Dimensions
- Length
- 5 ft
- Width
- 3 ft
- Thickness
- 5/8 in
- Length (Straight Wireway)
- 5 ft
Details
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern
- Diamond Plate
- Standards
- ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
- Mat Backing Material
- Urethane Foam
- Antifatigue
- Yes
- Antimicrobial
- No
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Fire Resistant
- Edges
- beveled
- Flame Resistant/Fire Retardant
- Flame Resistant
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Mat Surface Material
- Urethane
- Type
- Anti-Fatigue Matting
- For Use With
- Manufacturing; Airlines; Assembly / Fulfillment
- Brake Fluid Resistant
- No
Description
Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Length 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.