Antifatigue Mat, 5 ft L x 3 ft W, 5/8 in Thickness, Vinyl, Ribbed, Black
Mfr # 720
Zoro # G0912760
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
5 ft
Width
3 ft
Thickness
5/8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720
Zoro #
G0912760
UPC #
715411003167
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
5/8 in
Details
Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Ribbed
Standards
ASTM D178 Class 2, Type II
Mat Electrical Resistance
Non-Conductive
Brake Fluid Resistant
No
Oil Resistant
No
Max. Use Voltage
17,000V AC
Antifatigue
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Antimicrobial
No
Backing Material
Nitrile
Description
Switchboard Mat, Mat Color Black, Mat Surface Pattern Ribbed, Max. Use Voltage 17,000V AC, Mat Length 5 ft, Mat Width 3 ft, Mat Surface Material Vinyl, Mat Backing Material Nitrile, Mat Thickness 5/8 in, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.