Antifatigue Mat, 5 ft. L x 3 ft. W, 9/16" Thickness, Diamond Plate, Gray

  • Mfr # 415

  • Zoro # G0907641


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G0907641
UPC #
715411200979
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
Application
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Mat Backing Material
Nitrile Foam
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.