Antifatigue Mat, 5 ft. L x 4 ft. W, 5/8" Thickness, Deluxe Tuf, Black/Yellow
Mfr # 442.58X4X5BYL
Zoro # G4657138
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Material
PVC Sponge
Thickness
5/8"
Mat Surface Pattern
Deluxe Tuf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
442.58X4X5BYL
Zoro #
G4657138
UPC #
715411934843
Country of Origin
United States
Dimensions
Length
5 ft.
Width
4 ft.
Thickness
5/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Deluxe Tuf
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
Deluxe Tuf Sponge,4 ft. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.