Antifatigue Mat, 50 ft. L x 3 ft. W, 1/4" Thickness, Diamond Plate, Black/Yellow
- Mfr # 701.14X3X50BYL
- Zoro # G4384156
product price:Â
$
1,034.99
/ea
Key Features
Color
Black/Yellow
Width
3 ft.
Thickness
1/4 in
Material
PVC
Mat Surface Pattern
Diamond Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701.14X3X50BYL
- Zoro #
- G4384156
- UPC #
- 715411587780
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC
- Mat Surface Pattern
- Diamond Plate
- Standards
- ASTM D178-01; ASTM D412; ASTM D149
- Application
- Suitable For Dry Environments
- For Use With
- Suitable For Dry Environment
- Type
- Non-Conductive
Dimensions
- Length
- 50 ft.
- Width
- 3 ft.
- Thickness
- 1/4 in
Description
Diamond Plate Switchboard Mat,3ft x 50ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.