Shop WEARWELL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 50 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black
- Mfr # 416.1516X3X50BK
- Zoro # G4768191
product price:Â
$
2,049.99
/ea
Key Features
Color
Black
Length
50 ft.
Width
3 ft.
Thickness
15/16 in
Material
PVC Surface With Nitrile Infused Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416.1516X3X50BK
- Zoro #
- G4768191
- UPC #
- 715411983995
- Country of Origin
- United States
Dimensions
- Length
- 50 ft.
- Width
- 3 ft.
- Thickness
- 15/16 in
Details
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern
- Diamond Plate
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Application
- Suitable For Dry, Slippery Environment
- For Use With
- Suitable For Dry, Slippery Environment
- Type
- Anti-Fatigue Matting
Description
Diamond-Plate,w/Grit Shield,Blk,3x50ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.