Antifatigue Mat, 54 ft. L x 4 ft. W, 3/8" Thickness, Black/Yellow
Mfr # 440.38X4X54BYL
Zoro # G4662257
product price:Â $1,121.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Length
54 ft.
Width
4 ft.
Thickness
3/8"
Material
Polyurethane Coating over PVC Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440.38X4X54BYL
Zoro #
G4662257
UPC #
715411943531
Country of Origin
United States
Dimensions
Length
54 ft.
Width
4 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
Polyurethane Coating over PVC Sponge
Standards
DOT FMVSS 302- Pass; ASTM D624
Application
Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
Ultra-Tred ArmorCote Mat,4 ft. x 54 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.