Antifatigue Mat, 55 ft. L x 4 ft. W, 3/8" Thickness, Black/Yellow

  • Mfr # 440.38X4X55BYL

  • Zoro # G4662248


product price:  $1,142.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Length
55 ft.
Width
4 ft.
Material
Polyurethane Coating over PVC Sponge
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440.38X4X55BYL
Zoro #
G4662248
UPC #
715411943548
Country of Origin
United States

Dimensions

Length
55 ft.
Width
4 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Polyurethane Coating over PVC Sponge
Standards
DOT FMVSS 302- Pass; ASTM D624
Application
Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Ultra-Tred ArmorCote Mat,4 ft. x 55 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.