Antifatigue Mat, 56 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
- Mfr # 495
- Zoro # G0923942
product price:Â
$
1,109.99
/ea
Key Features
Color
Black/Yellow
Width
3 ft.
Thickness
9/16 in
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 495
- Zoro #
- G0923942
- UPC #
- 715411834839
- Country of Origin
- United States
Dimensions
- Length
- 56 ft.
- Width
- 3 ft.
- Thickness
- 9/16 in
- Length (Straight Wireway)
- 56 ft
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.