This item is Discontinued.

Wearwell Antifatigue Mat, 56 ft. L x 4 ft. W, 1/2" Thickness, Black 433.12X4X56BK

Antifatigue Mat, 56 ft. L x 4 ft. W, 1/2" Thickness, Black (Discontinued)

  • Mfr # 433.12X4X56BK
  • Zoro # G4666746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433.12X4X56BK
Zoro #
G4666746
UPC #
715411950690
Country of Origin
United States

Dimensions

Length
56 ft.
Width
4 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Dry Environment; Assembly and Fulfillment
For Use With
Suitable For Dry Environment; Assembly and Fulfillment
Type
Anti-Fatigue Matting

Description

ComfortPro,4 ft. x 56 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.