Antifatigue Mat, 56 ft. L x 4 ft. W, 1/2" Thickness, Diamond Tuf Sponge, Black/Yellow
- Mfr # 452.12X4X56BYL
- Zoro # G4638588
product price:Â
$
1,133.99
/ea
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
1/2 in
Material
PVC Sponge
Mat Surface Pattern
Diamond Tuf Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452.12X4X56BYL
- Zoro #
- G4638588
- UPC #
- 715411553167
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Sponge
- Mat Surface Pattern
- Diamond Tuf Sponge
- Standards
- DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
- Application
- Suitable For Dry Environments
- For Use With
- Suitable For Dry Environment
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 56 ft.
- Width
- 4 ft.
- Thickness
- 1/2 in
Description
Diamond Tuf Sponge,4 ft. x 56 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.