Antifatigue Mat, 57 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 495
Zoro # G0923960
product price:Â $1,103.99
/eaKey Features
Color
Black
Width
3 ft.
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
495
Zoro #
G0923960
UPC #
715411834174
Country of Origin
United States
Dimensions
Length
57 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
57 ft
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 57 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.