Antifatigue Mat, 6 ft. L x 2 ft. W, Black/Yellow

  • Mfr # 497.1X2X6BYL

  • Zoro # G9107310


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
6 ft.
Width
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497.1X2X6BYL
Zoro #
G9107310
UPC #
715411657520
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2 ft.

Details

Item
Antifatigue Mat
Color
Black/Yellow

Description

Antifatigue Runner,Blk,Yl Brdr,2 x 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.