Antifatigue Mat, 6 ft. L x 4 ft. W, 1/2" Thickness, Marble, Black
Mfr # 420.12X4X6AMBK
Zoro # G4754289
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4 ft.
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Thickness
1/2"
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420.12X4X6AMBK
Zoro #
G4754289
UPC #
715411914302
Country of Origin
United States
Dimensions
Length
6 ft.
Width
4 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
Tile-Top Antifatigue Mat,Black,4x6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.