Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Marble, Gray
Mfr # 420
Zoro # G0909909
product price: $1,644.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Length
60 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420
Zoro #
G0909909
UPC #
715411547180
Country of Origin
United States
Dimensions
Length
60 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
60 ft
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677
Application
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Oil Resistant
No
Mat Shape
Rectangle
Mat Backing Material
Nitrile Foam
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Antimicrobial
Yes
Edges
beveled
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant
Description
Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.