This item is Discontinued.

Wearwell Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Pebble, Black 459

Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Pebble, Black (Discontinued)

  • Mfr # 459
  • Zoro # G0911327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459
Zoro #
G0911327
UPC #
715411252251
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Dual Density PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302 / 'A'; Fed Std. 191; ASTM F1677; ASTM D575
Application
Medium Traffic Areas
Brake Fluid Resistant
No
Antifatigue
Yes
Edges
beveled
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Mat Backing Material
Vinyl Foam
Oil Resistant
No
Antimicrobial
No
Mat Surface Material
Vinyl
For Use With
Medium Traffic Areas
Type
Anti-Fatigue Matting
Backing Material
Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.