Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8" Thickness, Tuf Sponge, Black

  • Mfr # 451.38X3X60BK

  • Zoro # G0917231


product price:  $520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Tuf Sponge
Edge Style
Beveled
Standards
DOC FF1-70; ASTM F1677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451.38X3X60BK
Zoro #
G0917231
UPC #
715411244201
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8"
Length (Straight Wireway)
60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Sponge
Mat Surface Pattern
Tuf Sponge
Edge Style
Beveled
Standards
DOC FF1-70; ASTM F1677
Application
Light Industrial Applications; Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Retardant
Antifatigue
Yes
Weight
125 lb
Edges
beveled
Oil Resistant
No
Mat Shape
Rectangle
Mat Backing Material
Vinyl
Brake Fluid Resistant
No
For Use With
Light Industrial Applications; Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Fire Retardant

Description

Antifatigue Runner, Width 3 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 60 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.