Shop WEARWELL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8" Thickness, Tuf Sponge, Black/Yellow
- Mfr # 451.38X3X60BYL
- Zoro # G0917399
product price:Â
$
592.99
/ea
Key Features
Thickness
3/8 in
Material
PVC Sponge
Mat Surface Pattern
Tuf Sponge
Edge Style
Beveled
Standards
DOC FF1-70; ASTM F1677
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451.38X3X60BYL
- Zoro #
- G0917399
- UPC #
- 715411244218
- Country of Origin
- United States
Dimensions
- Length
- 60 ft.
- Width
- 3 ft.
- Thickness
- 3/8 in
Details
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Sponge
- Mat Surface Pattern
- Tuf Sponge
- Edge Style
- Beveled
- Standards
- DOC FF1-70; ASTM F1677
- Application
- Light Industrial Applications; Dry Environments
- Antifatigue
- Yes
- Brake Fluid Resistant
- No
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Mat Shape
- Rectangle
- Fire Resistant/Fire Retardant
- Fire Retardant
- Weight
- 125 lb
- Oil Resistant
- No
- Antimicrobial
- No
- Type
- Anti-Fatigue Matting
- Backing Material
- Vinyl
Description
Antifatigue Runner, Width 3 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.