Antifatigue Mat, 60 ft. L x 3 ft. W, 5/8" Thickness, Corrugated, Black
Mfr # 442.58X3X60BK
Zoro # G0917852
product price:Â $780.99
/eaKey Features
Color
Black
Length
60 ft.
Width
3 ft.
Thickness
5/8"
Material
PVC Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442.58X3X60BK
Zoro #
G0917852
UPC #
715411273096
Country of Origin
United States
Dimensions
Length
60 ft.
Width
3 ft.
Thickness
5/8"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Sponge
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
DOC FF1-70; ASTM F1677
Application
Light Industrial Applications; Dry Environments
Weight
183 lb
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Retardant
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Surface Design
Corrugated
Surface Texture
Corrugated
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Surface Design Corrugated, Mat Shape Rectangle, Length 60 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.