Shop WEARWELL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 60 ft. L x 3 ft. W, 5/8" Thickness, Pebble, Black
- Mfr # 444.58X3X60BK
- Zoro # G0917721
product price:Â
$
898.99
/ea
Key Features
Color
Black
Length
60 ft.
Width
3 ft.
Thickness
5/8 in
Material
PVC Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444.58X3X60BK
- Zoro #
- G0917721
- UPC #
- 715411241651
- Country of Origin
- United States
Dimensions
- Length
- 60 ft.
- Width
- 3 ft.
- Thickness
- 5/8 in
- Length (Straight Wireway)
- 60 ft
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 60 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.