Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Pebble, Black/Yellow

  • Mfr # 427.38X4X60BYL

  • Zoro # G0917660


product price:  $920.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Pebble
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427.38X4X60BYL
Zoro #
G0917660
UPC #
715411224715
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
3/8"
Length (Straight Wireway)
60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677 / Dry: COF = .60
Application
Light Industrial Applications; Dry Environments
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Retardant
Oil Resistant
No
Mat Backing Material
Vinyl
Edges
beveled
Antimicrobial
No
Weight
163 lb
For Use With
Light Industrial Applications; Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Fire Retardant

Description

Antifatigue Runner, Width 4 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 60 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.