This item is Discontinued.

Wearwell Antifatigue Mat, 62 ft. L x 3 ft. W, 3/16" Thickness, Diamond Plate, Gray 712.316X3X62GY

This item is Discontinued.

Wearwell

Antifatigue Mat, 62 ft. L x 3 ft. W, 3/16" Thickness, Diamond Plate, Gray (Discontinued)

Mfr # 712.316X3X62GY
Zoro # G4378641
UPC # 715411765911
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
712.316X3X62GY
Zoro #
G4378641
UPC #
715411765911
Country of Origin
United States

Dimensions

Length
62 ft.
Width
3 ft.
Thickness
3/16"

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
Passes Mil. 15562-F and FMVSS 302; ASTM F1677 / Dry: COF = .68; ASTM D412-98a Die C 700psi
Application
Mining, Munitions, Military, Utilities, Heavy Industry
For Use With
Mining, Munitions, Military, Utilities, Heavy Industry
Type
Non-Conductive Anti-Fatigue Matting

Description

Military Switchboard Mat,3ft. x 62ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.