Antifatigue Mat, 63 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 495

  • Zoro # G0923242


product price:  $835.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495
Zoro #
G0923242
UPC #
715411833559
Country of Origin
United States

Dimensions

Length
63 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
63 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Oil Resistant
No
Mat Surface Material
Vinyl
Mat Backing Material
Closed Cell Vinyl Foam
Brake Fluid Resistant
No
Antimicrobial
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
138.6 lb
Edges
beveled
Mat Shape
Rectangle
Antifatigue
Yes
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 63 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.