Antifatigue Mat, 64 ft. L x 2 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 414

  • Zoro # G0907739


product price:  $1,594.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Width
2 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414
Zoro #
G0907739
UPC #
715411819119
Country of Origin
United States

Dimensions

Length
64 ft.
Width
2 ft.
Thickness
15/16"
Length (Straight Wireway)
64 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Hard Working Industrial Athletes
Mat Surface Material
Vinyl
Mat Backing Material
Nitricell Foam
Brake Fluid Resistant
No
Weight
170.24 lb
Edges
beveled
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Hard Working Industrial Athletes
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 64 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.