Antifatigue Mat, 64 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black

  • Mfr # 416.1516X3X64BK

  • Zoro # G4768051


product price:  $2,622.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Black
Length
64 ft.
Width
3 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416.1516X3X64BK
Zoro #
G4768051
UPC #
715411984138
Country of Origin
United States

Dimensions

Length
64 ft.
Width
3 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry, Slippery Environment
For Use With
Suitable For Dry, Slippery Environment
Type
Anti-Fatigue Matting

Description

Diamond-Plate,w/Grit Shield,Blk,3x64ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.