Antifatigue Mat, 65 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 497

  • Zoro # G0929070


product price:  $1,299.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Width
3 ft.
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497
Zoro #
G0929070
UPC #
715411658916
Country of Origin
United States

Dimensions

Length
65 ft.
Width
3 ft.
Thickness
1"
Length (Straight Wireway)
65 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Backing Material
Urethane Foam
Antifatigue
Yes
Antimicrobial
No
Mat Surface Material
Vinyl
Oil Resistant
No
Brake Fluid Resistant
No
Weight
195 lb
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 1 in, Length 65 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.