Antifatigue Mat, 65 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black

  • Mfr # 416.1516X3X65BK

  • Zoro # G4768045


product price:  $2,663.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
65 ft.
Width
3 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416.1516X3X65BK
Zoro #
G4768045
UPC #
715411984145
Country of Origin
United States

Dimensions

Length
65 ft.
Width
3 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry, Slippery Environment
For Use With
Suitable For Dry, Slippery Environment
Type
Anti-Fatigue Matting

Description

Diamond-Plate,w/Grit Shield,Blk,3x65ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products