Antifatigue Mat, 67 ft. L x 2 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 414

  • Zoro # G0907879


product price:  $1,547.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
2 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414
Zoro #
G0907879
UPC #
715411818419
Country of Origin
United States

Dimensions

Length
67 ft.
Width
2 ft.
Thickness
15/16"
Length (Straight Wireway)
67 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Hard Working Industrial Athletes
Edges
beveled
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Backing Material
Nitricell Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Surface Material
Vinyl
Mat Shape
Rectangle
Weight
178.22 lb
For Use With
Hard Working Industrial Athletes
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 67 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.