This item is Discontinued.

Wearwell Antifatigue Mat, 67 ft. L x 2 ft. W, 7/8" Thickness, Black 433.78X2X67BK

Antifatigue Mat, 67 ft. L x 2 ft. W, 7/8" Thickness, Black (Discontinued)

  • Mfr # 433.78X2X67BK
  • Zoro # G4665897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433.78X2X67BK
Zoro #
G4665897
UPC #
715411939954
Country of Origin
United States

Dimensions

Length
67 ft.
Width
2 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Dry Environment; Assembly and Fulfillment
For Use With
Suitable For Dry Environment; Assembly and Fulfillment
Type
Anti-Fatigue Matting

Description

ComfortPro,2 ft. x 67 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.