Antifatigue Mat, 68 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black
Mfr # 416.1516X3X68BK
Zoro # G4768018
product price:Â $2,948.99
/eaKey Features
Color
Black
Length
68 ft.
Width
3 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416.1516X3X68BK
Zoro #
G4768018
UPC #
715411984176
Country of Origin
United States
Dimensions
Length
68 ft.
Width
3 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry, Slippery Environment
For Use With
Suitable For Dry, Slippery Environment
Type
Anti-Fatigue Matting
Description
Diamond-Plate,w/Grit Shield,Blk,3x68ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.