Antifatigue Mat, 7 ft. L x 4 ft. W, 1/2" Thickness, Diamond Tuf Sponge, Black/Yellow

  • Mfr # 452.12X4X7BYL

  • Zoro # G4638448


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
4 ft.
Material
PVC Sponge
Thickness
1/2"
Mat Surface Pattern
Diamond Tuf Sponge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
452.12X4X7BYL
Zoro #
G4638448
UPC #
715411552672
Country of Origin
United States

Dimensions

Length
7 ft.
Width
4 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Diamond Tuf Sponge
Standards
DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting

Description

Diamond Tuf Sponge,4 ft. x 7 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products