Antifatigue Mat, 7 ft. L x 6 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 415.916X6X7BYL
Zoro # G4775830
product price:Â $531.99
/eaKey Features
Color
Black/Yellow
Length
7 ft.
Width
6 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
415.916X6X7BYL
Zoro #
G4775830
UPC #
715411354689
Country of Origin
United States
Dimensions
Length
7 ft.
Width
6 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Description
Diamond-Plate Spongecote Mat,B/Yl,6x7ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.