Shop TUFFCOMFORT
See all product information
Create Account
Antifatigue Mat, 21.75 in L x 31.75 in W, 3/4 in Thickness, Granite
- Mfr # 5230202232107
- Zoro # G610652283
product price:Â
$
52.29
/ea
Key Features
Length
21.75 in
Width
31.75 in
Material
Nitrile Rubber & Polyurethane
Thickness
3/4 in
Mat Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5230202232107
- Zoro #
- G610652283
- UPC #
- 96801746773
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Granite
- Material
- Nitrile Rubber & Polyurethane
- Mat Shape
- Rectangle
- Weight
- 5 lb
Dimensions
- Length
- 21.75 in
- Width
- 31.75 in
- Thickness
- 3/4 in
Description
TuffComfort standing desk mats provide workers with a comfortable, healthy alternative to sitting throughout their workday, minimizing the negative effects on the body associated with sitting for long periods of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.