Antifatigue Mat, 72 ft. L x 4 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 497

  • Zoro # G0934040


product price:  $1,443.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
4 ft.
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497
Zoro #
G0934040
UPC #
715411542277
Country of Origin
United States

Dimensions

Length
72 ft.
Width
4 ft.
Thickness
5/8"
Length (Straight Wireway)
72 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
288 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Surface Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Edges
beveled
Oil Resistant
No
Mat Backing Material
Urethane Foam
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 4 ft, Thickness 5/8 in, Length 72 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.