Antifatigue Mat, 74 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 414
Zoro # G0910301
product price:Â $2,403.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Width
3 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414
Zoro #
G0910301
UPC #
715411820597
Country of Origin
United States
Dimensions
Length
74 ft.
Width
3 ft.
Thickness
15/16"
Length (Straight Wireway)
74 ft
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 74 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.