Antifatigue Mat, 74 ft. L x 4 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 497

  • Zoro # G0934092


product price:  $1,559.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Width
4 ft.
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497
Zoro #
G0934092
UPC #
715411912865
Country of Origin
United States

Dimensions

Length
74 ft.
Width
4 ft.
Thickness
5/8"
Length (Straight Wireway)
74 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Mat Surface Material
Vinyl
Antimicrobial
No
Oil Resistant
No
Edges
beveled
Antifatigue
Yes
Weight
296 lb
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Backing Material
Urethane Foam
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 4 ft, Thickness 5/8 in, Length 74 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.